Shop All Electric Polishers And Buffers
Fein
Polishing Kit, 500 to 1500 rpm, 15.0V
Mfr # WPO 14-15E Marine Kit
Zoro # G0992980
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 9
- Size 9
- No Load RPM 500 to 1,500
- Amps 15.0 A
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # WPO 14-15E Marine Kit
- Zoro # G0992980
- Country of Origin Germany
- Category Electric Polishers And Buffers
Dimensions
size | 9 |
Size | 9 |
Spindle Thread Size | 5/8 in -11 |
Tool Length | 9 in |
Pad Size | 9 in |
Compatible Accessory Size | 9 in |
Cord Length | 13 ft |
Included Pad Sizes | 9 in |
For Accessory Size Range | 9 in |
Maximum Disc Diameter | 9 in |
Description
Corded Polishing Kit, Product Type Polisher Kit, Polishing Motion Rotary, Included Pad Sizes 9 in, Maximum Disc Diameter 9 in, Abrasive Mount Type Locking, Grip Type Right Angle with Side Handle, Maximum Disc Speed 1,500 RPM, Speed Settings Variable, Number of Pads Included 1, Number of Abrasives Included 12, Switch Type Trigger, Voltage 120 V, Included Abrasives (2) Sanding Fleeces, (6) Sanding Sheets, Bristle Fleece, Lambs Wool Hood Pad, Polishing Sponge, Sanding Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hinge Centering Bit, No. 10, 1/8" (81343)
- LEATHERMAN 42 Piece Screwdriver Bit Set, 1/4" (931014)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X50)
- TE-CO Tapped End Clamp, 5/8, 2, 3/8 (30902)
- FEIN Contact Roller, 1-7/8 in. dia. (69902117000)
- FEIN Guide Rail, Nylon (39000000497)
- FEIN Tube/Pipe Polishing Module, 4 HP, 220/440V (GXC)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Contact Roller, 1-5/8 in. dia. (69902060000)
- FEIN Contact Roller, 1-11/16 in. dia. (69902115000)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, VFN, PK10 (66000001165)
- Fein Finishing Tools