Shop All Sander Polisher Accessories
Fein
Polishing Buff, 9/16 x 6 In., Firm
Mfr # 63723013011
Zoro # G7950756
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cloth
- Type Firm
- Application Bore Size 9/16 in, Metal Finishing
- Dia. (In.) 6 in
- Works With 10F050 Polisher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63723013011
- Zoro # G7950756
- UPC # 094715398880
- Country of Origin Portugal
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 6 in |
Overall Width | 15 mm |
Overall Diameter | 150 mm |
Diameter | 150 mm |
Details
Material | Cloth |
Item | Polishing Buff |
Type | Firm |
Application | Bore Size 9/16 in, Metal Finishing |
Works With | 10F050 Polisher |
Accessory Type | Polishing Buff |
Compatible Manufacturer Model Number | WPO 14-25 E |
Number of Pieces | 2 |
Product Type | Polishing Ring |
Description
Polishing Buff, Product Type Polishing Ring, Compatible Manufacturer Model Number WPO 14-25 E, Material Cloth, Number of Pieces 2, Overall Diameter 150 mm, Overall Width 15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 1-3/4" Hole Saw with Arbor (05828)
- GEARWRENCH 7/8" 12 Point Stubby Combination Wrench (81632)
- PROTO Screwdriver Sets, Cushion Grip, 7 Pieces (J1207STPS)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001197)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- CS UNITEC TZ Pyramid Sleeve, A65/320 Grit (42265)
- 3M Abrasive Sheet, Foam, 70mm x 140mm Sz, PK5 (30803)
- Fein Sanders & Accessories