Shop All Automotive Polisher Accessories
Fein
Polishing Bonnet, Soft Type, 6-5/16" Size
Mfr # 63723026015
Zoro # G0992947
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Washable, Removes Scratches, Oxidation and Paint Defects with Little Heat Buildup
- Size 6-5/16"
- Material Foam
- Pile Thickness (In.) 1-9/16
- For Use With Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63723026015
- Zoro # G0992947
- Country of Origin Switzerland
- Category Automotive Polisher Accessories
Dimensions
Size | 6-5/16" |
Details
Characteristics | Washable, Removes Scratches, Oxidation and Paint Defects with Little Heat Buildup |
Item | Polishing Bonnet |
Material | Foam |
Pile Thickness (In.) | 1-9/16 |
For Use With | Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS |
Application | For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint |
Type | Soft |
Description
Polishing Bonnet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- ESCO/EQUIPMENT SUPPLY CO Bead Breaker, Giant Tire (10104)
- AGS Brass Adapter, Male (1/8-27 NPT), Female (1/4-18 NPT), 1/bag (PTF-52B)
- BALDWIN FILTERS Air Filter, 8 top x 3 in. (PA650)
- FEIN Polishing Bonnet, Foam, 6" Size (63723018018)
- FEIN Polishing Bonnet, Lambs Wool Hide (63723003003)
- FEIN Polishing Bonnet, Lambs Wool Hide, 5" (63723008000)
- FEIN Polishing Bonnet, Fine Type, 6" Size (63723028010)
- SM ARNOLD Wax Applicator W/Pocket 6In D (25-508)
- HTI 8 Hd Orange Heavy Cut Slant Foam (HB 800)
- SUPERIOR PADS AND ABRASIVES 8 Inch Wool Buffing Pad (PBW08)
- Fein Automotive Polisher Accessories