Shop All Automotive Polisher Accessories
Fein
Polishing Bonnet, Lambs Wool Hide
Mfr # 63723003003
Zoro # G0992420
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lamb's Wool Hide
- For Use With Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
- Application For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
- Size 6-11/16"
- Type Bonnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63723003003
- Zoro # G0992420
- UPC # 00663695901993
- Country of Origin Switzerland
- Category Automotive Polisher Accessories
Dimensions
Size | 6-11/16" |
Details
Material | Lamb's Wool Hide |
Item | Polishing Bonnet |
For Use With | Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS |
Application | For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint |
Type | Bonnets |
Description
Polishing Bonnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Brake Control Harness, 51353 (51353)
- CAT 4000 Lb 3-In-1 Garage Jack (240108)
- FEL-PRO Timing Cover Set, Tcs46117 (TCS46117)
- WALKER EXHAUST EXHAUST MUFFLER ASSEMBLY (47850)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Black (555145)
- STRONG CREATION ENTERPRISE LTD Glassmaster All Pur Bonnet Pol (KTD-74004)
- S.M. ARNOLD 6Pk Micro Pad Assortment (85-938)
- 3M PerfectIt UF Fm Plshng Pd 30043 4"ss, PK6 (30043)
- 3M Buffing Pad, 11/16" Pile (60980031383)
- HTI 8" Final Finish Black Slant Foam (HB 500)
- SUPERIOR PADS AND ABRASIVES 8 Inch Buffing Foam Pad for Compounding (Yellow) (PCY08)
- Fein Automotive Polisher Accessories