Shop All Automotive Polisher Accessories
Fein
Polishing Bonnet, Lambs Wool Hide, 4-3/4"
Mfr # 63723007002
Zoro # G0992393
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
- Application For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
- Material Lamb's Wool Hide
- Size 4-3/4"
- Type Bonnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63723007002
- Zoro # G0992393
- UPC # 00663695902006
- Country of Origin Switzerland
- Category Automotive Polisher Accessories
Dimensions
Size | 4-3/4" |
Details
For Use With | Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS |
Application | For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint |
Material | Lamb's Wool Hide |
Item | Polishing Bonnet |
Type | Bonnets |
Description
Polishing Bonnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Red Low Profile Plastic Creeper (92102)
- TIMKEN Wheel Bearing and Hub Assembly - Front, HA590228 (HA590228)
- SOLAS Lexor, 3-Blade Propeller For Suzuki, 19in Pitch (4571-153-19)
- DONALDSON Muffler, Round Style 1, M100580 (M100580)
- FEIN Polishing Bonnet, Fine Type, 6" Size (63723028010)
- FEIN Polishing Bonnet, Lambs Wool Hide (63723003003)
- FEIN Polishing Bonnet, Soft Type, 6-5/16" Size (63723026015)
- FEIN Polishing Bonnet, Foam, 6" Size (63723018018)
- FEIN Polishing Bonnet, Lambs Wool Hide, 5" (63723008000)
- FLEX NORTH AMERICA Polishing Pad, 6" Size, Hook-and-Loop (487988)
- 3M Compound Pad, Double Sided, 9 In, Wool (05703)
- Fein Automotive Polisher Accessories