Shop All Automotive Polisher Accessories
Fein
Polishing Bonnet, Foam, 1-9/16" Thickness
Mfr # 63723017010
Zoro # G0992387
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS
- Material Foam
- Application For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint
- Type Bonnets
- Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63723017010
- Zoro # G0992387
- UPC # 00663695902037
- Country of Origin Switzerland
- Category Automotive Polisher Accessories
Dimensions
Size | 5" |
Details
Item | Polishing Bonnet |
For Use With | Mfr. No. WPO 14-15E Marine Kit, WPO 14-25 E PS |
Material | Foam |
Application | For Prepare Surfaces Before Applying The First Coat of Sealer, Finish or Paint |
Type | Bonnets |
Description
Polishing Bonnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Standard Tie, Black, 15", 120lb., PK100 (83-6029C)
- BLUE SEA SYSTEMS Blue Sea 1331 AC Insulating Cover f/1 Module (1331)
- ECCO Worklamp, Led9, Flood, Magnetic, 12-24 (EW2451-MG)
- OTC Engine Crane Folding 4000Lb (2004)
- BUFF AND SHINE Buff and Shine BFS-7503GY 7.5 In. Dia. X 1.5 In. Grip Buffing Pad (BFS-7503GY)
- SM ARNOLD Wax Applicator W/Pocket 6In D (25-508)
- CENTURY DRILL & TOOL Sanding And Buffing Set, 5 in. (77105)
- FLEX NORTH AMERICA Polishing Pad, 5-1/2" Size, Foam, White (750126)
- AUTO SPA 9in. To 10in. Washable Foam Polishing Bonnet (40411AS)
- BUFF AND SHINE Buff and Shine BFS-7502GT 7.5 In. Dia. X 1.25 In. Wool Grip Buffing Pad (BFS-7502GT)
- FLEX NORTH AMERICA Polishing Pad, 5" Size, Hook-and-Loop (487953)
- Fein Automotive Polisher Accessories