Shop All Cordless Tool Accessories
Fein
Polishing Belts, 3PK
Mfr # 63726016010
Zoro # G608452345
product price: $23.75
/pk 3, $7.92/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20-1/2 in
- Width 1/4 in
- Type Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63726016010
- Zoro # G608452345
- UPC # 4014586313313
- Country of Origin Switzerland
- Category Cordless Tool Accessories
Dimensions
Length | 20-1/2 in |
Width | 1/4 in |
Details
Type | Soft |
Item | Polishing Belt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS DRILL SLV MT (30430DN)
- MASTER APPLIANCE Professional Heat Shrink System, 120 V, Pistol Handle (PH-1200A-00-SS)
- CAPRI TOOLS 1/4 in. Drive Master Chrome Sockets Set, 6-Point, 3/16 to 9/16 in., SAE, Sockets Only (CP12110-20SSD)
- DRILL AMERICA 1-9/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-9/64)
- FEIN Locking Pin (62913004000)
- FEIN Battery Starter Set Core, Capacity 4 Ah (Crdl.st.set_CORE 18V 4.0Ah AS N09)
- FEIN Brush (69908120235)
- FEIN Electronics (30762562990)
- FEIN Adapter Weldon 1/4In Hex Slugger Zg (63206154010)
- FEIN Side Cover Gx75 (39000000516)
- SNOW JOE Original iON 24Volt 40Ah LithiumION Battery (24VBAT)
- Fein Cordless Tool Accessories