Shop All Sander Polisher Accessories
Fein
Polishing Belt, Fine, PK5
Mfr # 63714143010
Zoro # G8087064
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 1/16 in
- Width 1 1/8 in
- Material Fleece
- Grit Fine
- For Use With 10F025 Polisher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63714143010
- Zoro # G8087064
- UPC # 094715398552
- Country of Origin Germany
- Category Sander Polisher Accessories
Dimensions
Length | 32 1/16 in |
Width | 1 1/8 in |
Overall Length | 21 in |
Overall Width | 1 1/8 in |
Details
Material | Fleece |
Item | Polishing Belt |
Grit | Fine |
For Use With | 10F025 Polisher |
Belt Material | Fleece |
Grade | Fine |
Description
Polishing Belt, Overall Width 1 1/8 in, Overall Length 21 in, Belt Material Fleece, Grade Fine, Grit Fine, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8-11, HSS TAPS SETS - 2000 (20A140CS)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050102)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-8)
- BLACK & DECKER Brush and Holder (132254-07)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Backing Pad, Plastic, Hook and Loop, 6" dia (63806188010)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- FEIN Backing Pad, Plastic, Standard, 7-7/8" dia. (63806171017)
- FEIN Backing Pad, Plastic, Standard, 5" dia. (63806169016)
- MIRKA Foam Polishing Pad 3.25"X1" Yellow Waffle (MPADYF-3.25WB)
- Fein Sanders & Accessories