Shop All Sander Polisher Accessories
Fein
Polishing Belt, Coarse, PK5
Mfr # 63714141010
Zoro # G8269746
product price: $45.29
/pk 5, $9.06/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 1/16 in
- Width 1 1/8 in
- Material Fleece
- Grit Coarse
- For Use With 10F025 Polisher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63714141010
- Zoro # G8269746
- UPC # 094715398538
- Country of Origin Germany
- Category Sander Polisher Accessories
Dimensions
Length | 32 1/16 in |
Width | 1 1/8 in |
Overall Width | 1 3/16 in |
Overall Length | 21 in |
Details
Material | Fleece |
Grit | Coarse |
For Use With | 10F025 Polisher |
Item | Polishing Belt |
Belt Material | Fleece |
Grade | Coarse |
Description
Polishing Belt, Overall Width 1 3/16 in, Overall Length 21 in, Belt Material Fleece, Grade Coarse, Grit Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 11.30mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693130)
- TUNGALOY Turning Indexable Insert, TCMT 21.5 (6777778)
- KLEIN TOOLS Torx(R) Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32537)
- BONDHUS SAE Ball Hex Key, 5/32" Tip Size (3609)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 200 Grit (S-4WPP-200)
- Fein Sanders & Accessories