Shop All Sander Polisher Accessories
Fein
Polishing Belt, 80G, PK5
Mfr # 63714056016
Zoro # G8353694
product price: $95.95
/pk 5, $19.19/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 1/16 in
- Width 13/16 in
- Material Fleece With Zirconium Oxide
- For Use With 10F025 Polisher
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63714056016
- Zoro # G8353694
- UPC # 094715398422
- Country of Origin Germany
- Category Sander Polisher Accessories
Dimensions
Length | 32 1/16 in |
Width | 13/16 in |
Overall Length | 32 1/16 in |
Overall Width | 13/16 in |
Details
Material | Fleece With Zirconium Oxide |
For Use With | 10F025 Polisher |
Grit | 80 |
Type | 80 Grit |
Item | Polishing Belt |
Belt Material | Fleece |
Grade | Coarse |
Description
Polishing Belt, Overall Width 13/16 in, Overall Length 32 1/16 in, Belt Material Fleece, Grade Coarse, Grit 80, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 10mm x 12mm (J3710MT)
- PARKER RESEARCH Parker Power Removal Bulb (RB-1)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 13/16" (80518)
- RUKO TOOLS Tube and Sheet Drill, Cobalt (101020ERO)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 1 (30809)
- Fein Sander Polisher Accessories