Shop All Sander Polisher Accessories
Fein
Polishing Belt, 280G, PK5
Mfr # 63714058018
Zoro # G8340236
product price: $93.49
/pk 5, $18.70/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 1/16 in
- Width 13/16 in
- Material Fleece With Zirconium Oxide
- Application Metal Finishing
- Grit 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63714058018
- Zoro # G8340236
- UPC # 094715398446
- Country of Origin Germany
- Category Sander Polisher Accessories
Dimensions
Length | 32 1/16 in |
Width | 13/16 in |
Overall Length | 32 1/16 in |
Overall Width | 13/16 in |
Details
Material | Fleece With Zirconium Oxide |
Application | Metal Finishing |
Grit | 280 |
For Use With | 10F025 Polisher |
Type | 280 Grit |
Item | Polishing Belt |
Grade | Fine |
Belt Material | Fleece |
Description
Polishing Belt, Overall Width 13/16 in, Overall Length 32 1/16 in, Belt Material Fleece, Grade Fine, Grit 280, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50801)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502106210)
- RUKO Drill Bit Kit, High Speed Steel, 21pcs. (214850RO)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5326H)
- FEIN Fleece Wheel Very Fine 280 Grit 4" X 4 (63721010010)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Fleece Wheel Mixed Grits 60/100 4" X 4 (63721015010)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Backing Pad, Plastic, Standard, 7-7/8" dia. (63806171017)
- SPECIALTY DIAMOND 6 Inch 120 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD6120)
- Fein Sander Polisher Accessories