Shop All Hand Saws
Fein
Pipe Hacksaw Extension Chain, 45 In. L
Mfr # 30231008000
Zoro # G8475801
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45 in
- Body Material Steel
- Width 1 in
- Number of Pieces 1
- For Use With Mfg. Model STS 325R Pneumatic Hacksaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 45 in |
Width | 1 in |
Details
Item | Pipe Hacksaw Extension Chain |
Body Material | Steel |
Number of Pieces | 1 |
For Use With | Mfg. Model STS 325R Pneumatic Hacksaw |
Application | For Clamping up to 24 in Pipe |
Accessory Type | Pipe Hacksaw Extension Chain |
Description
Pipe Hacksaw Extension Chain, Length 45 in, Width 1 in, For Use With Mfg. Model STS 325R Pneumatic Hacksaw, Application For Clamping up to 24 in Pipe, Body Material Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Belt, 37inx60 in A (7000121041)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34371)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 5mm (CDDS12N)
- GEARWRENCH 3/8" Drive Locking Impact Extension 3" (84432N)
- FEIN Arbor, 4 In. L, 5/8-11 Size, Use w/Polisher (63803068020)
- FEIN Dust Extraction Set, Use with SuperCut (92602074014)
- FEIN Large Pipe Clamp for Hacksaw (90702004006)
- GREAT NECK 21-In. Bow Saw (BB21)
- GRAY TOOLS Mini Hacksaw, Aluminum Frame, 6" Blade, 1000V Insulated (2612HS-I)
- BAHCO Bahco Dry Wall Saw (PC-6-DRY)
- EXCEL BLADES Razor Pull Saw Backsaw Replacement Blade, 2" Deep - 16 Teeth/In - 12pk (30480)
- Fein Cutting and Shaping Tools