Shop All Belt & Disc Sanders
Fein
Pedestal Belt Grinder, 4 hp, 3 x 79 Disc Dia, 0 to 3600 RPM Disc Speed, Corded, 220.0 V
Mfr # 79012209233
Zoro # G3487246
product price: $2,265.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,265.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 4 hp
- Disc Dia. (In.) 3 x 79
- Disc Speed (RPM) 0 to 3600
- Belt Size (In.) 3 x 79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 79012209233
- Zoro # G3487246
- UPC # 790121122339
- Country of Origin Germany
- Category Belt & Disc Sanders
Dimensions
Disc Dia. (In.) | 3 x 79 |
Belt Size (In.) | 3 x 79 |
Platen Size (In.) | 3 x 18 |
Overall Width (In.) | 20 in |
Overall Depth (In.) | 40 in |
Idler Drum Size (In.) | 8 |
Overall Height (In.) | 30 in |
Belt Length | 79 in |
Dust Collection Port Size | 3 5/8 in |
Platen Length | 18 in |
Cord Length | 6.5 ft |
Tool Width | 20 in |
Belt Table Width | 3 in |
Belt Width | 3 in |
Tool Height | 30 in |
Platen Width | 3 in |
Description
Pedestal Belt Grinder, Product Type Belt Grinder, Voltage 220 V, Phase Three-Phase, Horsepower 4 hp, Belt Width 3 in, Belt Length 79 in, Belt Speed 4,000 SFPM, Belt Table Width 3 in, Number of Speeds 1, Dust Collection Port Size 3 5/8 in, Tool Series GX, Cord Length 6.5 ft, Features Adjustable Work Level, Height-Adjustable Support for Plane Grinding, Detachable Grinding Particle Collector, Grinding Production, For Trade Use and Small Production Runs, Self-Adjusting Belt Tension, Includes Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hextender 1/4In (22312)
- CLEVELAND Screw Extractor 192 Cleveland #8 (Drill Size 13/16") (C53658)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (40017)
- WESTWARD Transfer Punch, 9/32 In Tip, 4-7/8 In L (22N799)
- PALMGREN Disc Bench Finishing Machine, 9" (9681093)
- NORTON ABRASIVES 2" .45 HP 22000 RPM Mini Angle Air Sander (66261150076)
- JET Belt/Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 115 V (414551)
- JET Disc Sander, 3/4 hp, 9 in Disc Dia, 1725 RPM Disc Speed, Corded, 115 V (708596K)
- JET Drum Sander, 1 1/2 hp, Corded, 115 V (JWDS-1632)
- DEWALT Cordless Sander, Cordless, 20.0 V (DCE800B)
- POWERMATIC PM2244 Drum Sander, 1-3/4HP, 115V (PM2244)
- Fein Sanders & Accessories