Shop All Oscillating Tool Accessories
Fein
Oscilltng Sandpaper, AO, 4-1/2in, 16 pc
Mfr # 63717232010
Zoro # G9971421
product price: $15.95
/pk 16, $1.00/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4-1/2 in
- Number of Pieces 16
- Application sanding
- For Use With 32NL73, 32NL74 Oscillating Tool
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717232010
- Zoro # G9971421
- Country of Origin Austria
- Category Oscillating Tool Accessories
Dimensions
Size | 4-1/2 in |
Overall Length | 4 1/2 in |
Length | 4 1/2 in |
Width | 4 1/2 in |
Details
Number of Pieces | 16 |
Application | sanding |
Item | Oscillating Tool Sanding Sheet |
For Use With | 32NL73, 32NL74 Oscillating Tool |
Material | Aluminum oxide |
Includes | 240 Grit |
Abrasive Material | Aluminum Oxide |
Connection Style | Hook-and-Loop |
Shape | Round |
Abrasive Color | Black |
Grit | 240 |
Material Application | Wood |
For Tool Type | Oscillating Tool |
Oscillating Tool Accessory Type | Sanding Sheet |
Description
Oscillating Tool Sanding Sheet, Shape Round, Grit 240, Abrasive Material Aluminum Oxide, Width 4 1/2 in, Length 4 1/2 in, Abrasive Color Black, Material Application Wood, For Tool Type Oscillating Tool, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #3, 2" (38RV98)
- GREY PNEUMATIC TAPERED PUNCH 7" LONG (CH111)
- DYNABRADE Contact Arm Assembly, 7/8" dia.x3/4"W (15321)
- LEICA Battery Charger, Plastic (A100)
- FEIN Saw Blde Set Bim-151 10P (63502151290)
- FEIN Oscillating Flexible Scraper Blade, 2In (63903165210)
- FEIN Saw Blades, 2-3/16in. Size, PK10 (63502232290)
- FEIN Sanding Paper, 3.75x3.5, 80 Grit, PK50 (63717083015)
- FEIN Oscillating Saw Blades, 2-9/16In, PK3 (63502161270)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806142220)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L (OSL212F)
- Fein Finishing Tools