Shop All Oscillating Tool Accessories
Fein
Oscillating Tool Blade, 3" L, Bi-Metal
Mfr # 63502235020
Zoro # G4702547
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Overall Length 3 in
- Edge Material Bi-Metal
- Blade Shape Straight
- Compatible with Adapter Fein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502235020
- Zoro # G4702547
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 3 in |
Blade Length | 2 1/2 in |
Blade Diameter | 2 in |
Blade Width | 2 in |
Details
Number of Pieces | 5 |
Item | Oscillating Tool Blade |
Edge Material | Bi-Metal |
Blade Shape | Straight |
Compatible with Adapter | Fein |
Maximum Oscillations per Minute | 19,500 |
Cutting Edge Style | Toothed Edge |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Thickness | 2 mm |
Primary Material Application | Wood |
Blade Material | Bi-Metal |
Connection Style | Universal Closed-Back |
Materials Cut | Wood |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Cut Style | Flush Cut, Plunge Cut, Straight Cut |
Blade Type | Straight Cutting |
Description
Oscillating Tool Blade, Blade Type Straight Cutting, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Diameter 2 in, Blade Width 2 in, Blade Length 2 1/2 in, Overall Length 3 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Blade Thickness 2 mm, Materials Cut Wood, Cut Style Flush Cut, Plunge Cut, Straight Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Fein
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- DRILL AMERICA m40x2 Carbon Steel Hex Die (DWTSMH40X2)
- HYDE 1-1/2 in. Bs Hcs Flex Putty Knife 02100 (2100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- FEIN Saw Blades, Bi-Metal, 2-9/16 in. Size, PK3 (63502208270)
- FEIN Dust Extraction Set For Fmm 350Q/Qsl (92602091000)
- FEIN Dust Extraction Set As AFmm / AFsc (92602102000)
- FEIN Blade, Bi-Metal, 1-3/16in.Size, 3-68/97in.L (63502157260)
- FEIN Sandpaper Zirconium Triangle 80 Grit Pac (63717245010)
- FEIN E Cut Universal Bi Metal Sl Blades 1 1/8 (63502222270)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1101)
- Fein Oscillating Tool Accessories