Shop All Oscillating Tool Accessories
Fein
Oscillating Tool Blade, 3" L, Bi-Metal
Mfr # 63502235010
Zoro # G4702364
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length 3 in
- Blade Material Bi-Metal
- Blade Type Straight Cutting
- Blade Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502235010
- Zoro # G4702364
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 3 in |
Blade Diameter | 2 in |
Blade Width | 2 in |
Blade Length | 2 1/2 in |
Details
Number of Pieces | 1 |
Item | Oscillating Tool Blade |
Blade Material | Bi-Metal |
Blade Type | Straight Cutting |
Blade Thickness | 2 mm |
Edge Material | Bi-Metal |
Cut Style | Flush Cut, Plunge Cut, Straight Cut |
Blade Shape | Straight |
Primary Material Application | Wood |
Maximum Oscillations per Minute | 19,500 |
Connection Style | Universal Closed-Back |
Materials Cut | Wood |
Compatible with Adapter | Fein |
Oscillating Tool Accessory Type | Cutting Blade |
Cutting Edge Style | Toothed Edge |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Description
Oscillating Tool Blade, Blade Type Straight Cutting, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Diameter 2 in, Blade Width 2 in, Blade Length 2 1/2 in, Overall Length 3 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Blade Thickness 2 mm, Materials Cut Wood, Cut Style Flush Cut, Plunge Cut, Straight Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Fein
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 10 Piece Manual Knockout Punch, 10 ga. (902-481)
- DRILL AMERICA m33x1.5 Carbon Steel Hex Die (DWTSMH33X1.5)
- CRESCENT WISS Tinner Snips, Straight, 2-3/4" Cutting L (WDF12S)
- MICRO 100 Router (Metric) Single Flute (SFPM-050-70)
- FEIN E CUT-METAL-SUPER CUT, PK5 (63502148029)
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717116016)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK3 (63502205270)
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- FEIN E Cut Universal Bi Metal Sl Blades 1 1/8 (63502222270)
- FEIN Oscillating Saw Blades, 13/16In, PK10 (63502183290)
- FEIN Sanding Finger Pad, 1-7/16, PK2 (63806159220)
- Fein Oscillating Tool Accessories