Shop All Oscillating Tool Accessories
Fein
Oscillating Segmented Saw Blades, 4In, PK5
Mfr # 63502196230
Zoro # G3955126
Free Shipping & Returns
$349.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in
- Number of Pieces 5
- Overall Length 4 in
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Application Wood, Fiberglass, Metal, Nails, Plastic, Hardy Board, Brass and Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502196230
- Zoro # G3955126
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 4 in |
Overall Length | 4 in |
Blade Length | 1 in |
Blade Diameter | 4 in |
Blade Width | 4 in |
Details
Number of Pieces | 5 |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Application | Wood, Fiberglass, Metal, Nails, Plastic, Hardy Board, Brass and Bronze |
Item | Oscillating Tool Blade |
Material | Bi-Metal |
Connection Style | Starlock |
Blade Material | Bi-Metal |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Shape | Round |
Maximum Oscillations per Minute | 19,500 |
Blade Type | Long Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Materials Cut | Copper, GFRP, Plastic, Sheet Metal, Wood |
Cutting Edge Style | Toothed Edge |
Cut Style | Straight Cut |
Primary Material Application | Metal |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Starlock, Blade Shape Round, Blade Material Bi-Metal, Blade Diameter 4 in, Blade Width 4 in, Blade Length 1 in, Overall Length 4 in, Maximum Oscillations per Minute 19,500, Primary Material Application Metal, Materials Cut Copper, GFRP, Plastic, Sheet Metal, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND IMPACT WR AIR 3/4"1050 FT LBS (IR259)
- ZORO SELECT Chucking Reamer, 27/32 In., 8 Flute, HSS (11V349)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222SPL)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (10966)
- FEIN Saw Blde Set Hcs-134 10P (63502134290)
- FEIN Segment Blade, 3In, 3In L (63502114210)
- FEIN Rasp/Finger Shaped Plate (63731002210)
- FEIN Oscillating Blade, 3In, 3In L (63502125210)
- FEIN Sandpaper Zirconium Triangle, Hook And L (63717236010)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in. L, PK3 (63502157270)
- FEIN Saw Blde Set Bim-160 10P (63502160290)
- Fein Oscillating Tool Accessories