Shop All Oscillating Tool Accessories
Fein
Oscillating Segmented Saw Blades, 4In, PK5
Mfr # 63502175230
Zoro # G3955211
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in
- Overall Length 5 in
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Number of Pieces 5
- Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502175230
- Zoro # G3955211
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 4 in |
Overall Length | 5 in |
Blade Diameter | 4 in |
Blade Length | 1 1/8 in |
Blade Width | 4 in |
Details
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Number of Pieces | 5 |
Item | Oscillating Tool Blade |
Material | Bi-Metal |
Application | Wood, Fiberglass, Metal, Nails, Plastic, Hardy Board, Brass and Bronze |
Blade Type | Long Cut |
Blade Shape | Round |
Cutting Edge Style | Toothed Edge |
Materials Cut | Copper, GFRP, Plastic, Sheet Metal, Wood |
Maximum Oscillations per Minute | 19,500 |
Blade Material | High Speed Steel |
Cut Style | Straight Cut |
Primary Material Application | Metal |
Oscillating Tool Accessory Type | Cutting Blade |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Connection Style | Starlock Plus |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Starlock Plus, Blade Shape Round, Blade Material High Speed Steel, Blade Diameter 4 in, Blade Width 4 in, Blade Length 1 1/8 in, Overall Length 5 in, Maximum Oscillations per Minute 19,500, Primary Material Application Metal, Materials Cut Copper, GFRP, Plastic, Sheet Metal, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 15PC NITRO DRILL BIT SET 1/16-1/2 BY 32nds (400N15)
- INNOVATIVE COMPONENTS Long Tapered Knob, 5/16-18 Thread Size, 3.875"L, Steel (GN5C----L2---22)
- MILWAUKEE TOOL 1-5/8" Threaded Steel Hawg Cutter (49-57-1625)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 (TMI180-20HA)
- FEIN Sandpaper Zirconium Triangle 60 Grit Pac (63717244010)
- FEIN Sanding Paper, 3.75x3.5, 80 Grit, PK50 (63717083015)
- FEIN E CUT-SUPER CUT- 1 5/8, PK5 (63502124044)
- FEIN Adapter Weldon (63901021014)
- FEIN E-CUT SAW BLD 1-3/8""10PC (63502236290)
- FEIN Oscillating Blades, 3-9/16, 3-9/16In L, PK5 (63502166230)
- DIABLO OSC BLADE UNV FIT SET (DOU250JBW3)
- Fein Finishing Tools