Shop All Oscillating Tool Accessories
Fein
Oscillating Segmented Saw Blade, 4In
Mfr # 63502196210
Zoro # G3955135
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in
- Number of Pieces 1
- Material Bi-Metal
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502196210
- Zoro # G3955135
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 4 in |
Overall Length | 4 in |
Blade Diameter | 3 15/16 in |
Blade Width | 4 in |
Blade Length | 4 in |
Details
Number of Pieces | 1 |
Material | Bi-Metal |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Item | Oscillating Tool Blade |
Application | Wood, Fiberglass, Metal, Nails, Plastic, Hardy Board, Brass and Bronze |
Compatible with Adapter | Bosch, Fein |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Connection Style | Starlock |
Blade Type | Long Cut |
Maximum Oscillations per Minute | 19,500 |
Blade Shape | Round |
Materials Cut | Brass, Bronze, GFRP, Glazing Compound, Plastic, Sheet Metal, Wood |
Cutting Edge Style | Toothed Edge |
Edge Material | Bi-Metal |
Oscillating Tool Accessory Type | Cutting Blade |
Primary Material Application | Metal |
Blade Material | High Speed Steel |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Starlock, Blade Shape Round, Blade Material High Speed Steel, Blade Diameter 3 15/16 in, Blade Width 4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 19,500, Primary Material Application Metal, Materials Cut Brass, Bronze, GFRP, Glazing Compound, Plastic, Sheet Metal, Wood, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 55/64" HSS 3MT Taper Shank Drill Bit (DWDTS55/64)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- TENG TOOLS 46mm Metric Combination Spanner Wrench - 600546 (600546)
- DRILL AMERICA 1-15/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-15/16)
- FEIN CONCRETE BLADE PK5 (63903117015)
- FEIN Starlock 251 Multi Knife (63903251260)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK10 (63502134290)
- FEIN HSS SEG SAW BLADE 3-3/8"" (63502106210)
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- BOSCH Oscillating Accessory Set, Metalwrkng (OSL002CH)
- Fein Oscillating Tool Accessories