Shop All Oscillating Tool Accessories
Fein
Oscillating Segmented Saw Blade, 4In
Mfr # 63502176210
Zoro # G4014711
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in
- Overall Length 4 in
- Application Wood, Fiberglass, Metal, Nails, Plastic, Hardy Board, Brass and Bronze
- Material Bi-Metal
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502176210
- Zoro # G4014711
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 4 in |
Overall Length | 4 in |
Blade Width | 4 in |
Blade Diameter | 3 15/16 in |
Blade Length | 4 in |
Details
Item | Oscillating Tool Blade |
Application | Wood, Fiberglass, Metal, Nails, Plastic, Hardy Board, Brass and Bronze |
Material | Bi-Metal |
Number of Pieces | 1 |
Compatible with Adapter | Bosch, Fein |
Connection Style | Starlock Plus |
Cutting Edge Style | Toothed Edge |
Primary Material Application | Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Maximum Oscillations per Minute | 19,500 |
Blade Shape | Round |
Cut Style | Straight Cut |
Materials Cut | Wood |
Blade Type | Long Cut |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Material | High Speed Steel |
Edge Material | Bi-Metal |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Starlock Plus, Blade Shape Round, Blade Material High Speed Steel, Blade Diameter 3 15/16 in, Blade Width 4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52207)
- APEX TOOL GROUP 3 1/4 In Sq Dr Bit (HTS-3)
- MASON Floor Mount Vibration Isolator, Neoprene (4C877)
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- FEIN Sandpaper Zirconium Triangle 80 Grit Pac (63717245010)
- FEIN Oscillating Sanding Pad w/Paper, 4-1/2In (63806195210)
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717111014)
- FEIN Blade, Diamond, 3 in. Size, 4-13/97 in. L (63502216210)
- FEIN Adapter Weldon (63901021014)
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- FEIN E-Cut Tin Carbide Pro Sl Blade 3, 3PK (63502238220)
- Fein Oscillating Tool Accessories