Shop All Oscillating Tool Accessories
Fein
Oscillating Segmented Saw Blade, 4In
Mfr # 63502175210
Zoro # G3955220
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in
- Material Bi-Metal
- Overall Length 4 in
- Number of Pieces 1
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502175210
- Zoro # G3955220
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 4 in |
Overall Length | 4 in |
Blade Diameter | 3 15/16 in |
Blade Width | 4 in |
Blade Length | 4 in |
Details
Material | Bi-Metal |
Number of Pieces | 1 |
Item | Oscillating Tool Blade |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Application | Wood, Fiberglass, Metal, Nails, Plastic, Hardy Board, Brass and Bronze |
Blade Material | Bi-Metal |
Blade Shape | Circular |
Connection Style | Starlock Plus |
Cutting Edge Style | Toothed Edge |
Primary Material Application | Metal |
Oscillating Tool Accessory Type | Cutting Blade |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Compatible with Adapter | Bosch, Fein |
Materials Cut | Brass, Bronze, GFRP, Glazing Compound, Plastic, Sheet Metal, Wood |
Blade Type | Long Cut |
Edge Material | Bi-Metal, High Speed Steel |
Maximum Oscillations per Minute | 19,500 |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Starlock Plus, Blade Shape Circular, Blade Material Bi-Metal, Blade Diameter 3 15/16 in, Blade Width 4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 19,500, Primary Material Application Metal, Materials Cut Brass, Bronze, GFRP, Glazing Compound, Plastic, Sheet Metal, Wood, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, High Speed Steel, Compatible with Adapter Bosch, Fein
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.78"L, GP Phenolic (3002SK)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- BETA Speed Brace, 3/8" Square Drive (009100862)
- TOOLPRO Replacement Caster for Drywall Panel Lifts (TP88227)
- FEIN E CUT-SUPER CUT-1 5/8, PK25 (63502124038)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in.L, PK10 (63502157290)
- FEIN E Cutsuper Cut 1-3/8 In (63502119010)
- FEIN Hook Blade, Steel, 1In., PK2 (63903207012)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502165020)
- FEIN Saw Blades, Bi-Metal, 7-37/58 in. L, PK10 (63502208290)
- ARROW FASTENER 2 1/2" Ground Tooth Tough Curve Hardwood Blade, 10PC (OSC105-10)
- Fein Finishing Tools