Shop All Oscillating Tool Accessories
Fein
Oscillating Segmented Blades, 3-3/8, PK5
Mfr # 63502174230
Zoro # G3955239
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-3/8 in
- Application Wood, Fiberglass, Metal, Nails, Plastic, Hardy Board, Brass and Bronze
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Material Bi-Metal
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502174230
- Zoro # G3955239
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 3-3/8 in |
Overall Length | 3 3/8 in |
Blade Diameter | 3 3/8 in |
Blade Length | 13/16 in |
Blade Width | 3 3/8 in |
Details
Item | Oscillating Tool Blade |
Application | Wood, Fiberglass, Metal, Nails, Plastic, Hardy Board, Brass and Bronze |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Material | Bi-Metal |
Number of Pieces | 5 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Oscillating Tool Accessory Type | Cutting Blade |
Edge Material | Bi-Metal |
Blade Shape | Round |
Maximum Oscillations per Minute | 19,500 |
Blade Material | Bi-Metal |
Blade Type | Long Cut |
Materials Cut | Copper, GFRP, Plastic, Sheet Metal, Wood |
Cutting Edge Style | Toothed Edge |
Connection Style | Starlock |
Primary Material Application | Soft Metals |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Starlock, Blade Shape Round, Blade Material Bi-Metal, Blade Diameter 3 3/8 in, Blade Width 3 3/8 in, Blade Length 13/16 in, Overall Length 3 3/8 in, Maximum Oscillations per Minute 19,500, Primary Material Application Soft Metals, Materials Cut Copper, GFRP, Plastic, Sheet Metal, Wood, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 1/2 in, Hex, SAE (31433)
- GENERAL TOOLS Arch Punch, 1 in. Tip, 1-1/2 in. L (1271M)
- WILLIAMS 1/4", 3/8" Drive Bit Socket Set, 32 pcs (50681)
- STARRETT 5" Diamond Grit Hole Saw (KD0500-N)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK10 (63502134290)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- FEIN Oscillating Segmented Saw Blade, 4In (35222952010)
- FEIN E Cut Long Life Bi Metal Sl Blade 2" Wid (63502221260)
- FEIN Edge Knife Cutter 3 Multi Function Sl (63903251260)
- FEIN E CutSupercut, 2-1/2 In (63502136012)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- Fein Oscillating Tool Accessories