Shop All Oscillating Tool Accessories
Fein
Oscillating Segmented Blades, 3-3/8, PK5
Mfr # 63502106230
Zoro # G3955640
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3-3/8 in
- Application Fiberglass, Metal, Nails, Plastic, Wood
- Material HSS
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Overall Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502106230
- Zoro # G3955640
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 3-3/8 in |
Overall Length | 3 3/8 in |
Blade Diameter | 3 3/8 in |
Blade Length | 3/4 in |
Blade Width | 3 3/8 in |
Details
Item | Oscillating Tool Blade |
Application | Fiberglass, Metal, Nails, Plastic, Wood |
Material | HSS |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Number of Pieces | 5 |
Connection Style | Starlock |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Primary Material Application | Metal |
Cut Style | Straight Cut |
Maximum Oscillations per Minute | 19,500 |
Blade Type | Long Cut |
Blade Material | High Speed Steel |
Materials Cut | Metal, Plastic, Wood |
Cutting Edge Style | Toothed Edge |
Blade Shape | Round |
Oscillating Tool Accessory Type | Cutting Blade |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Starlock, Blade Shape Round, Blade Material High Speed Steel, Blade Diameter 3 3/8 in, Blade Width 3 3/8 in, Blade Length 3/4 in, Overall Length 3 3/8 in, Maximum Oscillations per Minute 19,500, Primary Material Application Metal, Materials Cut Metal, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 1/2" (84636)
- GUARDAIR Ergonomic Air Gun, 6" Extension (LZR600006AA)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-4X-5PK)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 4.20mm (C74039)
- FEIN Saw Blades, Bi-Metal, 7-37/58 in. L, PK10 (63502208290)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- FEIN Sanding Paper Asst, 60 to 240 Grit, PK50 (63717082033)
- FEIN Sanding Paper, 3.75x3.5,120 Grit, PK50 (63717085017)
- FEIN CARBIDE SEG SAW BLADE 3"" (63502118210)
- FEIN E CUT-METAL-SUPER CUT, PK5 (63502148029)
- BOSCH Oscillating Blade, Bi-Metal, 3/8 in. Size (OSL038F)
- Fein Oscillating Tool Accessories