Fein

Oscillating Scraper Blade, 2-11/16In


product price: $22.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 2-11/16 in
  • Number of Pieces 1
  • For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
  • Overall Length 3 1/4 in
  • Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2-11/16 in
Overall Length 3 1/4 in
Blade Length 3 1/4 in
Blade Width 2 in

Details

Number of Pieces 1
For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Item Oscillating Scraper Blade
Material Steel
Application Adhesive Residue, Carpet, Stubborn Paint, Tile Adhesive, Underseal
Primary Material Application Adhesive Residue, Carpet, Stubborn Paint, Tile Adhesive, Underseal
Blade Type Scraping
Maximum Oscillations per Minute 19,500
Oscillating Tool Accessory Type Scraping Blade
Blade Material High Speed Steel
Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid
Scraper Type Rigid
Connection Style Starlock Plus
Blade Shape Straight

Description

Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Straight, Blade Width 2 in, Blade Length 3 1/4 in, Overall Length 3 1/4 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock Plus, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Primary Material Application Adhesive Residue, Carpet, Stubborn Paint, Tile Adhesive, Underseal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.