Shop All Oscillating Tool Accessories
Fein
Oscillating Saw Blades, 2-9/16In, PK3
Mfr # 63502161270
Zoro # G3955327
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-9/16 in
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Overall Length 3 13/16 in
- Application Drywall, Fiber Board, Hardy Board, Metal, Plastic, Sheet Metal, Wood
- Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502161270
- Zoro # G3955327
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 2-9/16 in |
Overall Length | 3 13/16 in |
Blade Width | 2 1/2 in |
Blade Length | 2 in |
Details
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Item | Oscillating Tool Blade |
Application | Drywall, Fiber Board, Hardy Board, Metal, Plastic, Sheet Metal, Wood |
Material | Bi-Metal |
Number of Pieces | 3 |
Cut Style | Straight Cut |
Primary Material Application | Nail-Embedded Wood |
Connection Style | Starlock Plus |
Blade Type | Plunge Cut |
Blade Shape | Straight |
Maximum Oscillations per Minute | 19,500 |
Materials Cut | Drywall, Plastic, Wood |
Blade Material | Bi-Metal |
Cutting Edge Style | Toothed Edge |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Oscillating Tool Accessory Type | Cutting Blade |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock Plus, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 1/2 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Nail-Embedded Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016NMC)
- AMSCOPE Tweezers for Gem Jewel Stereo Microscopes (GC-SY)
- PROTO Master Tool Set, 1,258 PCS, Easy Grip (JCS-1258MASBX2B)
- KIPP Adjustable Handle Size: 3, M10X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.3102X25)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502126260)
- FEIN Oscillating Saw Blades, 1-3/8In, PK10 (63502126290)
- FEIN Saw Blades, 2-3/16in. Size, PK10 (63502232290)
- FEIN Oscillating Grout Cleaner, 2-1/2 (63719011220)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502118230)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in. L, PK3 (63502157270)
- DREMEL Oscillating Tool Blade, Cardide, 2 5/16" L (MM501U)
- Fein Finishing Tools