Shop All Oscillating Tool Accessories
Fein
Oscillating Saw Blades, 2-9/16In, PK10
Mfr # 63502161290
Zoro # G3955318
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-9/16 in
- Material Bi-Metal
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Application Drywall, Fiber Board, Hardy Board, Metal, Plastic, Sheet Metal, Wood
- Overall Length 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502161290
- Zoro # G3955318
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 2-9/16 in |
Overall Length | 3 13/16 in |
Blade Length | 2 1/2 in |
Blade Width | 2 in |
Details
Material | Bi-Metal |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Application | Drywall, Fiber Board, Hardy Board, Metal, Plastic, Sheet Metal, Wood |
Item | Oscillating Tool Blade |
Number of Pieces | 10 |
Cutting Edge Style | Toothed Edge |
Connection Style | Starlock Plus |
Blade Shape | Straight |
Blade Material | Bi-Metal |
Blade Type | Plunge Cut |
Primary Material Application | Nail-Embedded Wood |
Cut Style | Straight Cut |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Oscillating Tool Accessory Type | Cutting Blade |
Edge Material | Bi-Metal |
Materials Cut | Drywall, Plastic, Wood |
Maximum Oscillations per Minute | 19,500 |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock Plus, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 in, Blade Length 2 1/2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Nail-Embedded Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- DEWALT Pipe Threading Replacement Dies (DCE700034B4)
- WESTWARD Alloy Steel Plug Tap, 1/4-18 NPT (CCT1060-16)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/2 Dia, 1 D (63134381107)
- FEIN Saw Blde Set Bim-151 10P (63502151290)
- FEIN Sanding Paper, 3.75x3.5, 60 Grit, PK50 (63717082011)
- FEIN Saw Blades, 1-3/8 in. Size, PK10 (63502160290)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806142220)
- FEIN Sanding Paper, 3.75x3.5, 80 Grit, PK50 (63717083015)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blades for Clean Wood 3Pk (DOU125JBW3)
- Fein Oscillating Tool Accessories