Shop All Oscillating Tool Accessories
Fein
Oscillating Saw Blades, 1-3/8In, PK10
Mfr # 63502126290
Zoro # G3955546
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/8 in
- Number of Pieces 10
- Application Drywall, Plastic, Wood
- Material Steel
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502126290
- Zoro # G3955546
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/8 in |
Overall Length | 3 13/16 in |
Blade Length | 2 in |
Blade Width | 1 3/8 in |
Details
Number of Pieces | 10 |
Application | Drywall, Plastic, Wood |
Material | Steel |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Item | Oscillating Tool Blade |
Connection Style | Starlock |
Blade Type | Precision Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Maximum Oscillations per Minute | 19,500 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Shape | Straight |
Primary Material Application | Wood |
Cut Style | Straight Cut |
Cutting Edge Style | Toothed Edge |
Materials Cut | Drywall, Plastic, Wood |
Blade Material | Steel |
Description
Oscillating Tool Blade, Blade Type Precision Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Steel, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Cold Chisel, 5/8 in. x 12 in., Steel (70210)
- ZORO SELECT Die Module, Code 6-68, 3/8In Cap (6CED0)
- TITAN 3/8" Drive Metric, 8 pcs (15202)
- PROTO UTILITY BLADE FOR 10-049 (1) (PO11-041)
- FEIN Oscillating Blade, 3In, 3In L (63502118210)
- FEIN Oscillating Saw Blades, 2-9/16In, PK3 (63502161270)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502126260)
- FEIN Oscillating Tool Blade Set, 26 Blades (35222967060)
- FEIN Saw Blades, 1-3/8 in. Size, PK10 (63502160290)
- FEIN Saw Blades, Bi-Metal, 7-31/41 in. L, PK3 (63502160270)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1231)
- Fein Oscillating Tool Accessories