Shop All Oscillating Tool Accessories
Fein
Oscillating Saw Blade, 3/8In, 3-51/64In L
Mfr # 63502184260
Zoro # G4014705
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Number of Pieces 1
- Overall Length 3 13/16 in
- Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502184260
- Zoro # G4014705
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 3/8 in |
Overall Length | 3 13/16 in |
Blade Width | 3/8 in |
Blade Length | 1 1/4 in |
Details
Item | Oscillating Tool Blade |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Number of Pieces | 1 |
Material | Bi-Metal |
Application | Cabinetry, Door Jambs with Nails, Drywall, Fiberglass, Hardwood Flooring, Plastic, Registers In Flooring, Sheet Metal, Toe Kicks with Nails, Trim Base Board with Nails |
Oscillating Tool Accessory Type | Cutting Blade |
Materials Cut | Drywall, Plastic, Wood |
Maximum Oscillations per Minute | 19,500 |
Blade Material | Bi-Metal |
Connection Style | Starlock |
Blade Shape | Straight |
Primary Material Application | Nail-Embedded Wood |
Compatible with Adapter | Bosch, Fein |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Type | Plunge Cut |
Edge Material | Bi-Metal |
Cutting Edge Style | Toothed Edge |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 3/8 in, Blade Length 1 1/4 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Nail-Embedded Wood, Materials Cut Drywall, Plastic, Wood, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR31)
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 150)
- EUROBOOR Tap collet 1/2" ANSI (TCM.1/2)
- STARRETT Lug-on Center Back (PT25053)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- FEIN Oscillating Segmented Blades, 3-3/8, PK2 (63502106220)
- FEIN Saw Blde Set Hcs-133 10P (63502133290)
- FEIN Segment Blade, 3In, 3In L (63502114210)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- FEIN CARBIDE RASP TRI 3-1/8"" (63731001210)
- DREMEL Oscillating Tool Blades, Carbide (MM485U)
- Fein Oscillating Tool Accessories