Shop All Oscillating Tool Accessories
Fein
Oscillating Saw Blade, 1-3/8, 3-51/64In L
Mfr # 63502126260
Zoro # G3955561
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/8 in
- Application Drywall, Plastic, Wood
- Overall Length 3 13/16 in
- Number of Pieces 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502126260
- Zoro # G3955561
- UPC # 04014586386195
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/8 in |
Overall Length | 3 13/16 in |
Blade Length | 2 in |
Blade Width | 2 in |
Details
Application | Drywall, Plastic, Wood |
Item | Oscillating Tool Blade |
Number of Pieces | 1 |
Material | Steel |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Compatible with Adapter | Bosch, Fein |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Shape | Straight |
Connection Style | Starlock |
Cutting Edge Style | Toothed Edge |
Blade Type | Plunge Cut |
Maximum Oscillations per Minute | 19,500 |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Material | Steel |
Primary Material Application | Wood |
Materials Cut | Drywall, Soft Plastic, Wood |
Edge Material | High Carbon Steel |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Steel, Blade Width 2 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Soft Plastic, Wood, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter Bosch, Fein, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Die Stock Solid 1-7/16 Locks In Round Or Hex Dies With Set Screw (98513)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M14x2 (C65880)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7148)
- FEIN E Cut Curve Hcs Sl Blade 2 9/16" Width (63502225260)
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- FEIN Dust Extraction Set As AFmm / AFsc (92602102000)
- FEIN Oscillating Segmented Saw Blade, 4In (63502175210)
- FEIN Blade, Diamond, 3 in. Size, 4-13/97 in. L (63502216210)
- FEIN E CutSupercut, 2-1/2 In (63502136012)
- BOSCH Emery Cloth Sanding Pad, Overall 1-1/4" L (OSL350SPDK)
- Fein Oscillating Tool Accessories