Shop All Oscillating Tool Accessories
Fein
Oscillating Sandpaper, 80Grit, 3-1/8in, PK5
Mfr # 63717083043
Zoro # G9971586
product price: $8.39
/pk 5, $1.68/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-1/8 in
- Includes 80 Grit
- Application Sanding
- Number of Pieces 5
- For Use With 32NL73, 32NL74 Oscillating Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717083043
- Zoro # G9971586
- UPC # 094728571676
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Size | 3-1/8 in |
Overall Length | 3 1/8 in |
Length | 3 1/8 in |
Width | 3 3/16 in |
Details
Includes | 80 Grit |
Application | Sanding |
Number of Pieces | 5 |
For Use With | 32NL73, 32NL74 Oscillating Tool |
Item | Oscillating Tool Sanding Sheet Set |
Material | Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Connection Style | Starlock; Starlock Plus; Starlock Max |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Shape | Triangle |
Material Application | All Materials |
Abrasive Color | Black |
Number of Sheets | 5 |
Backing Type | Hook-and-Loop |
For Tool Type | Oscillating Tool |
Grit | 80 |
Flexible | No |
Features | High Sanding Capacity, Long Service Life |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 80, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Abrasive Color Black, Backing Type Hook-and-Loop, Material Application All Materials, For Tool Type Oscillating Tool, Flexible No, Number of Sheets 5, Features High Sanding Capacity, Long Service Life, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 31/64", Bulk (63131)
- KAPRO 770 EXODUS The Ruler in Levels 24" (770-42-24)
- IMPERIAL Ratcheting Refrigeration Wrench, 5-3/8 in (127-CO)
- ASTRO PNEUMATIC NANO RATCHET 3/8" DR HEAD IN 1/4" BODY (AO93808)
- FEIN CONCRETE BLADE PK5 (63903117015)
- FEIN Curved Blade, Steel, 1-3/8In., PK2 (63903103017)
- FEIN Plunge Saw Blade, Bi-Metal, 1-3/8 in. Size (63502205260)
- FEIN Oscillating Segmented Saw Blade, 4In (35222952010)
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717125012)
- FEIN Saw Blades, Steel, 2-9/16 in. Size, PK10 (63502127290)
- VERSA TOOL 45mm Wood / Plastic Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5A)
- Fein Oscillating Tool Accessories