Shop All Oscillating Tool Accessories
Fein
Oscillating Sandpaper, 36Grit, 3-1/8in, PK5
Mfr # 63717086048
Zoro # G9971577
product price: $7.45
/pk 5, $1.49/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-1/8 in
- Material Aluminum Oxide
- Overall Length 3 1/8 in
- Application Sanding
- For Use With 32NL73, 32NL74 Oscillating Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63717086048
- Zoro # G9971577
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Size | 3-1/8 in |
Overall Length | 3 1/8 in |
Width | 3 3/16 in |
Length | 3 1/8 in |
Details
Material | Aluminum Oxide |
Application | Sanding |
For Use With | 32NL73, 32NL74 Oscillating Tool |
Number of Pieces | 5 |
Item | Oscillating Tool Sanding Sheet Set |
Includes | 36 Grit |
Backing Type | Hook-and-Loop |
For Tool Type | Oscillating Tool |
Features | High Sanding Capacity, Long Service Life |
Abrasive Material | Aluminum Oxide |
Connection Style | Starlock; Starlock Plus; Starlock Max |
Grit | 36 |
Number of Sheets | 5 |
Shape | Triangle |
Material Application | All Materials |
Abrasive Color | Black |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Flexible | No |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 36, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Abrasive Color Black, Backing Type Hook-and-Loop, Material Application All Materials, For Tool Type Oscillating Tool, Flexible No, Number of Sheets 5, Features High Sanding Capacity, Long Service Life, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- RIDGID Drain Cleaner Hose, 1/8 In. x 50 ft... (H-1850)
- DOTCO Chuck For Grinder No12R0410-18 (976PT)
- STARRETT Inside Spring Caliper, 4 In, Spring (73B-4)
- FEIN CARBIDE RASP TRI 3-1/8"" (63731001210)
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717121013)
- FEIN E-Cut Tin Carbide Pro Sl Blade 3, 3PK (63502238220)
- FEIN Curved Blade, Steel, 1-3/8In., PK2 (63903103017)
- FEIN E CutSupercut, 2-1/2 In (63502122014)
- FEIN Sanding Paper, 3.75x3.5, 60 Grit, PK50 (63717082011)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad with Sandpaper Variety Pack (49-25-2009)
- Fein Finishing Tools