Shop All Oscillating Tool Accessories
Fein
Oscillating Sanding Pads, 3-1/8In, PK2
Mfr # 63806141220
Zoro # G3954855
product price: $23.69
/pk 2, $11.85/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-1/8 in
- Overall Length 2 15/16 in
- Application sanding
- Number of Pieces 2
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806141220
- Zoro # G3954855
- UPC # 04014586391120
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 3-1/8 in |
Overall Length | 2 15/16 in |
Length | 3 3/16 in |
Width | 3 3/16 in |
Details
Item | Oscillating Tool Backing Pad |
Application | sanding |
Number of Pieces | 2 |
Material | Rubber |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Shape | Triangular |
Pad Thickness | 0.312 in |
Compatible with Adapter | Bosch, Fein |
Pad Face Attachment | Hook-and-Loop |
Connection Type | Starlock |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Number of Vacuum Holes | 0 |
Vacuum Hole Type | Non-Vacuum Pad |
Nap Type | Hook-and-Loop |
Oscillating Tool Accessory Type | Backing Pad |
Workpiece Shape | Flat Surfaces |
Fasteners Included | No |
Description
Oscillating Tool Backing Pad, Shape Triangular, Length 3 3/16 in, Width 3 3/16 in, Pad Thickness 0.312 in, Connection Type Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Compatible with Adapter Bosch, Fein, Fasteners Included No, Nap Type Hook-and-Loop, Vacuum Hole Type Non-Vacuum Pad, Number of Vacuum Holes 0, Pad Face Attachment Hook-and-Loop, Workpiece Shape Flat Surfaces, Number of Pieces 2, Oscillating Tool Accessory Type Backing Pad, Tool Brand Fein
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT 14-in-1 Multi-Tool with Sheath (980104)
- KO-KEN Bit Socket TORXPLUS 55IP 60mm 1/2 Sq. Drive (4025.60-55IP)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 9 mm (20901)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Shallow Socket Set - SAE 12-Pt (752052X)
- FEIN Saw Blades, Bi-Metal, 7-37/58 in. L, PK10 (63502208290)
- FEIN E Cut Curve Hcs Sl Blade 2 9/16" Width (63502225260)
- FEIN E Cut Long Life Bi Metal Sl Blade 2" Wid (63502221260)
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717116016)
- FEIN Dust Extraction Set For Blades Fsc 500qs (32133021010)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502113210)
- DEWALT Oscillating Multi-Tool Kit (DWE315K)
- Fein Finishing Tools