Shop All Oscillating Tool Accessories
Fein
Oscillating Sanding Pads, 3-1/8In, PK2
Mfr # 63806129220
Zoro # G3954870
product price: $17.95
/pk 2, $8.98/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-1/8 in
- Application sanding
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Material Rubber
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806129220
- Zoro # G3954870
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 3-1/8 in |
Overall Length | 2 15/16 in |
Width | 3 3/16 in |
Length | 3 3/16 in |
Details
Application | sanding |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Material | Rubber |
Number of Pieces | 2 |
Item | Oscillating Tool Backing Pad |
Workpiece Shape | Flat Surfaces |
Compatible with Adapter | Bosch, Fein |
Connection Type | Starlock |
Shape | Triangular |
Nap Type | Hook-and-Loop |
Vacuum Hole Type | Non-Vacuum Pad |
Fasteners Included | No |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Pad Thickness | 0.037 in |
Pad Face Attachment | Hook-and-Loop |
Oscillating Tool Accessory Type | Backing Pad |
Number of Vacuum Holes | 0 |
Description
Oscillating Tool Backing Pad, Shape Triangular, Length 3 3/16 in, Width 3 3/16 in, Pad Thickness 0.037 in, Connection Type Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Compatible with Adapter Bosch, Fein, Fasteners Included No, Nap Type Hook-and-Loop, Vacuum Hole Type Non-Vacuum Pad, Number of Vacuum Holes 0, Pad Face Attachment Hook-and-Loop, Workpiece Shape Flat Surfaces, Number of Pieces 2, Oscillating Tool Accessory Type Backing Pad, Tool Brand Fein
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 0.875"L, Steel (GN6C----B1-L-21)
- DAYTON 3" Machine Vise with Fixed Base (4YG28)
- WESTWARD Combination Wrench, Metric, 18mm, 5" Length (54UD12)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10, Zinc, Black Satin, Comp: Steel (K0737.3101)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- FEIN Oscillating Tool Blade Set, 26 Blades (35222967060)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK3 (63502134270)
- FEIN Oscillating Blade, 3In, 3In L (63502125210)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK3 (63502205270)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- FEIN Segment Blade, 3In, 3In L (63502114210)
- Fein Oscillating Tool Accessories