Shop All Oscillating Tool Accessories
Fein
Oscillating Round Saw Blades, 3-3/8In, PK5
Mfr # 63502097230
Zoro # G3955677
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-3/8 in
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Application Fiberglass, Metal, Nails, Plastic, Wood
- Material HSS
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502097230
- Zoro # G3955677
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 3-3/8 in |
Overall Length | 3 3/8 in |
Blade Length | 3/4 in |
Blade Diameter | 3 3/8 in |
Blade Width | 3 3/8 in |
Details
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Application | Fiberglass, Metal, Nails, Plastic, Wood |
Item | Oscillating Tool Blade |
Material | HSS |
Number of Pieces | 5 |
Connection Style | Starlock |
Oscillating Tool Accessory Type | Cutting Blade |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Shape | Round |
Blade Material | High Speed Steel |
Blade Type | Long Cut |
Cutting Edge Style | Toothed Edge |
Materials Cut | Brass, Bronze, GFRP, Metal, Plastic, Wood |
Primary Material Application | Metal |
Cut Style | Straight Cut |
Maximum Oscillations per Minute | 19,500 |
Edge Material | Metal |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Starlock, Blade Shape Round, Blade Material High Speed Steel, Blade Diameter 3 3/8 in, Blade Width 3 3/8 in, Blade Length 3/4 in, Overall Length 3 3/8 in, Maximum Oscillations per Minute 19,500, Primary Material Application Metal, Materials Cut Brass, Bronze, GFRP, Metal, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Edge Material Metal, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35205)
- STABILA Plate Level Standoffs (33100)
- POWERBUILT 1/4" Drive (M) X 3/8" (F) Adapter (640505)
- BOSCH 63" Track Saw Replacement Guide Rail (FSN1600)
- FEIN Adapter 3/4" W 1/4" Unc/Unf (63206152010)
- FEIN Oscillating Saw Blade Kit, 3-51/64In (35222952090)
- FEIN Sanding Pad And Paper Dustfree Triangle (63806204210)
- FEIN Sanding Paper, 3.75x3.5, 80 Grit, PK50 (63717083015)
- FEIN Hook Blade, Steel, 3-3/4In., PK2 (63903111019)
- FEIN Rasp/Finger Shaped Plate (63731002210)
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717125012)
- Fein Oscillating Tool Accessories