Shop All Oscillating Tool Accessories
Fein
Oscillating Round Saw Blade, 3-3/8In
Mfr # 63502106210
Zoro # G3955668
original price:
$22.99
13% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-3/8 in
- Material High Speed Steel
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Overall Length 3 3/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502106210
- Zoro # G3955668
- UPC # 00663695401455
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 3-3/8 in |
Overall Length | 3 3/8 in |
Blade Diameter | 3 11/32 in |
Blade Width | 3 3/8 in |
Blade Length | 3 3/8 in |
Details
Material | High Speed Steel |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Number of Pieces | 1 |
Application | Fiberglass, Metal, Nails, Plastic, Wood |
Item | Oscillating Tool Blade |
Materials Cut | Brass, Bronze, GFRP, Glazing Compound, Plastic, Sheet Metal, Wood |
Blade Type | Long Cut |
Maximum Oscillations per Minute | 19,500 |
Compatible with Adapter | Bosch, Fein |
Oscillating Tool Accessory Type | Cutting Blade |
Cutting Edge Style | Toothed Edge |
Blade Material | High Speed Steel |
Edge Material | High Speed Steel |
Primary Material Application | Soft Metals |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Connection Style | Starlock |
Blade Shape | Round |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Starlock, Blade Shape Round, Blade Material High Speed Steel, Blade Diameter 3 11/32 in, Blade Width 3 3/8 in, Blade Length 3 3/8 in, Overall Length 3 3/8 in, Maximum Oscillations per Minute 19,500, Primary Material Application Soft Metals, Materials Cut Brass, Bronze, GFRP, Glazing Compound, Plastic, Sheet Metal, Wood, Cutting Edge Style Toothed Edge, Edge Material High Speed Steel, Compatible with Adapter Bosch, Fein
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Brass Scraper, 1/2 X 6" (CBS16)
- MILWAUKEE TOOL 3/4" Shank to Threaded Steel Hawg Cutter Arbor (49-57-0030)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 16 mm, Metric (SIB23216)
- BIG HORN Multi Use Rule and Gage (19207)
- FEIN Oscillating Flexible Scraper Blade, 2In (63903165210)
- FEIN E CUT-METAL-SUPER CUT, PK5 (63502148029)
- FEIN Hook Blade, Steel, 1In., PK2 (63903207012)
- FEIN Oscillating Segmented Saw Blade, 4In (63502196210)
- FEIN Oscillating Sandpaper Kit, 4-1/2in, 4Grits (63717227010)
- FEIN Plunge Blades, Stl, 1-3/8in. Size, PK10 (63502133290)
- FEIN Saw Blde Set Hcs-134 10P (63502134290)
- Fein Finishing Tools