Shop All Oscillating Tool Accessories
Fein
Oscillating mult-tool
Mfr # MM 700 1.7 Q Autoglas
Zoro # G611699898
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Tool Length 13 5/16 in
- Tool Weight 3.6 lb
- Series Multimaster
- Oscillation Angle 1.7 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # MM 700 1.7 Q Autoglas
- Zoro # G611699898
- UPC # 4014586898070
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Tool Length | 13 5/16 in |
Cord Length | 16 ft |
Description
Oscillating Multitool, Voltage 120 V AC, Plug Type Three Prong, Current 12 A, Maximum Oscillations per Minute 19,500, Oscillation Angle 1.7 Degrees , Accessory Free Tool Change Yes, Connection Style QuickIN, Tool Length 13 5/16 in, Minimum Oscillations per Minute 10,000, Oscillations per Minute 10,000 to 19,500, Speed Setting Variable Speed, Built-In Light No, Accessory Adapter Included Starlock, Fits Accessory Brand Barrel Grip, Cord Length 16 ft, Power Source Corded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (40325)
- WESTWARD 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide (4LXZ4)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T70, Bit Impact Socket (D014870)
- IRWIN Locking Pliers Set, 10 pcs. (1078TRAY)
- FEIN Oscillating Blades, 3-9/16, 3-9/16In L, PK5 (63502169230)
- FEIN E Cut Long Life Bi Metal Slm Blade 1 5/8 (63502203260)
- FEIN Adapter Fsc To Quick In (63733005010)
- FEIN E CUT-SUPER CUT-1 5/8, PK25 (63502124038)
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- FEIN CLEANING BLOCK (63719007010)
- FEIN Oscillating Blades, 3/8, 3-51/64In L, PK3 (63502184270)
- Fein Oscillating Tool Accessories