Shop All Oscillating Tool Accessories
Fein
Oscillating mult-tool
Mfr # MM 500 Plus
Zoro # G511699899
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Tool Length 13 5/16 in
- Tool Weight 3.1 lb
- Series Multimaster
- Oscillation Angle 1.7 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # MM 500 Plus
- Zoro # G511699899
- UPC # 4014586897783
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Tool Length | 13 5/16 in |
Cord Length | 16 ft |
Description
Oscillating Multitool, Voltage 120 V AC, Plug Type Three Prong, Current 3.6 A, Maximum Oscillations per Minute 19,500, Oscillation Angle 1.7 Degrees , Accessory Free Tool Change Yes, Connection Style Starlock; Starlock Plus, Tool Length 13 5/16 in, Minimum Oscillations per Minute 10,000, Oscillations per Minute 10,000 to 19,500, Speed Setting Variable Speed, Built-In Light No, Accessory Adapter Included Starlock, Starlock Plus, Fits Accessory Brand Starlock, Cord Length 16 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 9/16in, Carbide (DXS2094)
- DRILL AMERICA 2-7/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8062)
- DEWALT Atomic 0.28 ft. L X 3 in. W Compact Tape Measure (DWHT38125S)
- ARROW 1 3/4" Titanium Metal Blade, 1PC (OSC204-1)
- FEIN E Cut Tin Carbide Pro Sl Blade 1 3/8 (63502236260)
- FEIN Adapter Set Fsc Start (35222952040)
- FEIN Saw Blade Set Bim-160 3P (63502160270)
- FEIN E-CUT SAW BLD 1-3/8""10PC (63502236290)
- FEIN Oscillating Segmented Saw Blade, 4In (63502196210)
- FEIN E Cut Hcs Sl Blades 2 9/16" Width Pack3 (63502230270)
- VERSA TOOL 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper (AB1M-D)
- Fein Finishing Tools