Shop All Oscillating Tool Accessories
Fein
Oscillating mult-tool
Mfr # MM 300 Plus Start
Zoro # G111699893
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Tool Length 13 5/16 in
- Tool Weight 3.1 lb
- Series Multimaster
- Oscillation Angle 1.6 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # MM 300 Plus Start
- Zoro # G111699893
- UPC # 4014586898117
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Tool Length | 13 5/16 in |
Cord Length | 16 ft |
Description
Oscillating Multitool, Voltage 120 V AC, Plug Type Three Prong, Current 2.4 A, Maximum Oscillations per Minute 20,000, Oscillation Angle 1.6 Degrees , Accessory Free Tool Change Yes, Connection Style Starlock; Starlock Plus, Tool Length 13 5/16 in, Minimum Oscillations per Minute 11,000, Oscillations per Minute 11,000 to 20,000, Speed Setting Variable Speed, Built-In Light No, Accessory Adapter Included Starlock, Starlock Plus, Fits Accessory Brand Starlock, Cord Length 16 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 20 mm Range, White (2050AB)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1-1/2, 5/16, SS (GL5X1500R----X0)
- IRWIN BIT DRILL 7/8"" SPEEDBOR (88814)
- MAKITA 7.2V 1/4" Hex (TD022DSE)
- FEIN Straight Blade, Steel, 4-3/4In., PK2 (63903081013)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- FEIN Adapter (63901020006)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK10 (63502134290)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502188210)
- FEIN Tool Sanding Sheet Set, 60/80/120 Grit (35222967280)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- Fein Oscillating Tool Accessories