Shop All Oscillating Tool Accessories
Fein
Oscillating Grout Cleaner, 2-1/2
Mfr # 63719011220
Zoro # G3954898
product price: $36.45
/pk 2, $18.23/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2 in
- Material Stone
- Application Grout Removal
- Overall Length 3 1/16 in
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63719011220
- Zoro # G3954898
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 2-1/2 in |
Overall Length | 3 1/16 in |
Blade Width | 2 3/4 in |
Blade Length | 3 1/16 in |
Details
Material | Stone |
Application | Grout Removal |
Item | Grout Removal Blade |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Number of Pieces | 2 |
Blade Material | Abrasive Stone |
Connection Style | Starlock |
Maximum Oscillations per Minute | 19,500 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Type | Grout Removal |
Oscillating Tool Accessory Type | Grout Removal Blade |
For Use On | Tile |
Primary Material Application | Grout |
Blade Shape | Straight |
Description
Grout Removal Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Straight, Blade Width 2 3/4 in, Blade Length 3 1/16 in, Overall Length 3 1/16 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Primary Material Application Grout, For Use On Tile, Application Grout Removal, Blade Material Abrasive Stone, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK8 (ZMSTBLD25R8)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313518)
- DIXON Hex Wrench, Double Sided, 2 x 1-1/2 in Tip, Aluminum Blade (25H-200150)
- GEDORE Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long (2142 TX T6)
- FEIN Blade, Bi-Metal, 1-3/16in.Size, 3-68/97in.L (63502157260)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502191210)
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- FEIN Saw Blades, Bi-Metal, 1-3/4 in. Size, PK3 (63502152270)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in.L, PK10 (63502157290)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK10 (63502151290)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- Fein Oscillating Tool Accessories