Shop All Cordless Oscillating Tools
Fein
Oscillating Corded Power Tool
Mfr # MM 700 1.7Q BASIC SET
Zoro # G001209768
product price: $449.95
/ea
Free Shipping & Returns
$449.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Tool Length 18 7/8 in
- Tool Weight 10.2 lb
- Series FEIN Oscillating
- Oscillation Angle 3.4 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # MM 700 1.7Q BASIC SET
- Zoro # G001209768
- Country of Origin Germany
- Category Cordless Oscillating Tools
Dimensions
Tool Length | 18 7/8 in |
Cord Length | 16 1/2 ft |
Description
Oscillating Tool, Voltage 120 V AC, Plug Type Two-Prong, Current 3.8 A, Maximum Oscillations per Minute 19,500, Oscillation Angle 3.4 Degrees , Accessory Free Tool Change No, Connection Style FEIN Hexagonal, Tool Length 18 7/8 in, Minimum Oscillations per Minute 10,000, Oscillations per Minute 10,000 to 19,500, Speed Setting Variable Speed, Built-In Light No, Accessory Adapter Included FEIN Hexagonal, Fits Accessory Brand FEIN, Cord Length 16 1/2 ft, Power Source Corded, Handle Type Barrel Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-40 HSS Plug Hand Tap (DWTST5/8-40P)
- KNIPEX 16 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 400)
- SUPERCUT 130-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252552)
- TEKTON 1/4 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/4, 1/2 in. Drive (SHB20201)
- FEIN Combo Starlock Mini Cut, Cutting Blade (35222967090)
- FEIN Oscillating mult-tool (MM 700 Max Top)
- FEIN Oscillating mult-tool (MM 700 Max)
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 3.4 Degrees Oscillation Angle (MM 500 PLUS Q-START SET)
- FEIN Oscillating Tool, 120V AC, Corded, 4 Degrees Oscillation Angle (MM 700 1.7 CAULKING SET)
- FEIN Oscillating Corded Power Tool (MM 700 MAX BASIC SET)
- DEWALT Oscillating Tool, 12V, Brushless Motor (DCS353B)
- Fein Cordless Tools