Shop All Oscillating Tool Accessories
Fein
Oscillating Blades, 3In, 3In L, PK5
Mfr # 63502125230
Zoro # G3955570
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Application Drywall, Fiberglass, Grout, Hardyboard
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Material Carbide
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502125230
- Zoro # G3955570
- Country of Origin Poland
- Category Oscillating Tool Accessories
Dimensions
Size | 3 in |
Overall Length | 3 in |
Blade Length | 3/4 in |
Blade Width | 3 in |
Details
Application | Drywall, Fiberglass, Grout, Hardyboard |
Item | Oscillating Scraper Blade |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Material | Carbide |
Number of Pieces | 5 |
Connection Style | Starlock |
Blade Material | Carbide Grit |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Type | Grout Removal |
Primary Material Application | Drywall |
Blade Shape | Round |
For Use On | Drywall |
Maximum Oscillations per Minute | 19,500 |
Oscillating Tool Accessory Type | Grout Removal Blade |
Description
Oscillating Scraper Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Width 3 in, Blade Length 3/4 in, Overall Length 3 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Primary Material Application Drywall, For Use On Drywall, Application Drywall, Fiberglass, Grout, Hardyboard, Blade Material Carbide Grit, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE SLEDGE Slide Hammer Sledge, 9 lb., 30", w/ 6 Tips (211105)
- YG-1 TOOL CO Ball End Mill, Single End, 5/32", Carbide (41561)
- CHICAGO PNEUMATIC AIR HAMMER ROUND SHANK .401 (CP7150)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-18 UNF 2B (301144540)
- FEIN E Cutmetalsuper Cut In (63502147015)
- FEIN CARBIDE RASP TRI 3-1/8"" (63731001210)
- FEIN Oscillating Saw Blade Kit, 6 Pc. (35222942080)
- FEIN Oscillating Blades, 3-9/16, 3-9/16In L, PK5 (63502166230)
- FEIN Oscillating Grout Cleaner, 2-1/2 (63719011220)
- FEIN Hook Blade, Steel, 2-3/4In., PK2 (63903157011)
- SPYDER Oscillating S/Blade, 2-39/64in. (730000)
- Fein Finishing Tools