Shop All Oscillating Tool Accessories
Fein
Oscillating Blades, 3-9/16, 3-9/16In L, PK5
Mfr # 63502170230
Zoro # G3955257
product price: $151.99
/pk 5, $30.40/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-9/16 in
- Material Carbide
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Overall Length 3 9/16 in
- Application Drywall, Fiberglass, Grout, Hardyboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502170230
- Zoro # G3955257
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 3-9/16 in |
Overall Length | 3 9/16 in |
Blade Length | 1 in |
Blade Width | 3 9/16 in |
Details
Material | Carbide |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Item | Oscillating Scraper Blade |
Application | Drywall, Fiberglass, Grout, Hardyboard |
Number of Pieces | 5 |
For Use On | Plaster, Porous Concrete, Tile Joints |
Oscillating Tool Accessory Type | Grout Removal Blade |
Primary Material Application | Plaster, Porous Concrete, Tile Joints |
Blade Material | Carbide Grit |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Type | Grout Removal |
Connection Style | Starlock Plus |
Blade Shape | Round |
Maximum Oscillations per Minute | 19,500 |
Description
Oscillating Scraper Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Width 3 9/16 in, Blade Length 1 in, Overall Length 3 9/16 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock Plus, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Primary Material Application Plaster, Porous Concrete, Tile Joints, For Use On Plaster, Porous Concrete, Tile Joints, Application Drywall, Fiberglass, Grout, Hardyboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 3/8 in. 6-Point Flare Nut Crowfoot Wrench (WCF15210)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (LC - 912)
- HHIP 1/4-18 TiN Coated Taper Pipe Tap (1011-3315)
- AMPG Flat Dial Indicator Contact, 1/2", Steel (Z9491)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502125230)
- FEIN E Cut Tin Carbide Pro Sl Blades 1 3/8" P (63502236290)
- FEIN ECUT UNIV BLADE 1-3/4"" (63502152260)
- FEIN Oscillating Sandpaper Kit, 4-1/2in, 4Grits (63717227010)
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- FEIN E CutSupercut, 2-1/2 In (63502136012)
- MELNOR OSCILLATOR 4000 SQ FT TURBO (XT45000)
- Fein Oscillating Tool Accessories