Shop All Oscillating Tool Accessories
Fein
Oscillating Blades, 3-9/16, 3-9/16In L, PK5
Mfr # 63502169230
Zoro # G3955275
product price: $163.99
/pk 5, $32.80/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3-9/16 in
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Application Drywall, Fiberglass, Grout, Hardyboard
- Material Carbide
- Overall Length 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502169230
- Zoro # G3955275
- Country of Origin Poland
- Category Oscillating Tool Accessories
Dimensions
Size | 3-9/16 in |
Overall Length | 3 9/16 in |
Blade Length | 1 in |
Blade Width | 3 9/16 in |
Details
Item | Oscillating Scraper Blade |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Application | Drywall, Fiberglass, Grout, Hardyboard |
Material | Carbide |
Number of Pieces | 5 |
Maximum Oscillations per Minute | 19,500 |
Connection Style | Starlock Plus |
For Use On | Plaster, Porous Concrete, Tile Joints |
Primary Material Application | Plaster, Porous Concrete, Tile Joints |
Blade Shape | Round |
Blade Material | Carbide Grit |
Blade Type | Grout Removal |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Oscillating Tool Accessory Type | Grout Removal Blade |
Description
Oscillating Scraper Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Width 3 9/16 in, Blade Length 1 in, Overall Length 3 9/16 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock Plus, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Primary Material Application Plaster, Porous Concrete, Tile Joints, For Use On Plaster, Porous Concrete, Tile Joints, Application Drywall, Fiberglass, Grout, Hardyboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver, 5/16 in., Solid, Ergo, Ins, 5 in. (32267)
- STARRETT Depth Rod, 2"-3" for 440 Dpth Micrometers (PT99333)
- C.K Spare Blades for 430004 (395041)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #52 (46722)
- FEIN Oscillating Saw Blade, 3/8In, 3-51/64In L (63502184260)
- FEIN Saw Blade Set Bim-160 3P (63502160270)
- FEIN Saw Blades, 2-3/16in. Size, PK10 (63502232290)
- FEIN Blade, Bi-Metal, 1-3/16in.Size, 3-68/97in.L (63502157260)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502106210)
- FEIN Oscillating Tool Blade Set, 26 Blades (35222967060)
- BOSCH Oscillating Blade, Bi-Metal, For Wood (OSL114JF)
- Fein Oscillating Tool Accessories