Shop All Oscillating Tool Accessories
Fein
Oscillating Blades, 3-9/16, 3-9/16In L, PK5
Mfr # 63502166230
Zoro # G3955290
product price: $172.99
/pk 5, $34.60/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-9/16 in
- Application Cementitious Grout, Drywall, Fiberglass, Grout, Hardyboard
- Material Diamond
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Overall Length 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502166230
- Zoro # G3955290
- UPC # 04014586878393
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 3-9/16 in |
Overall Length | 3 9/16 in |
Blade Diameter | 3 17/32 in |
Blade Width | 3 9/16 in |
Details
Application | Cementitious Grout, Drywall, Fiberglass, Grout, Hardyboard |
Material | Diamond |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Number of Pieces | 5 |
Item | Oscillating Tool Blade |
Blade Shape | Round |
Blade Material | Diamond Grit |
Oscillating Tool Accessory Type | Grout Removal Blade |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Primary Material Application | Grout |
Compatible with Adapter | Bosch, Fein |
Maximum Oscillations per Minute | 19,500 |
Blade Type | Grout Removal |
Connection Style | Starlock |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 3 17/32 in, Blade Width 3 9/16 in, Overall Length 3 9/16 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Compatible with Adapter Bosch, Fein, Primary Material Application Grout, Application Cementitious Grout, Drywall, Fiberglass, Grout, Hardyboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (40961)
- SITEPRO 1201 Swiss-Style Tribrach W/out Optical Plummet, Black (05-1201-B)
- DIABLO Tooth Ultra Finish Saw Blade, 6-1/2"x60 (D0660X)
- DRILL AMERICA .3180 HSS Straight Shank Chucking Reamer (DWRR.3180)
- FEIN Plunge Saw Blade, Bi-Metal, 1-3/8 in. Size (63502205260)
- FEIN E CutSupercut, 2-1/2 In (63502122014)
- FEIN Segment Blade, 3In, 3In L (63502114210)
- FEIN E Cut Precision Bi Metal Supercut Blade (63502212010)
- FEIN E Cut Long Life Bi Metal Sl Blades 2" Wi (63502221290)
- FEIN E Cut Precision Sl Blade 2 9/16" Width (63502229260)
- VERSA TOOL 3 PC 45mm Oscillating Multi Tool Saw Blade Set (SB-K1)
- Fein Oscillating Tool Accessories