Shop All Oscillating Tool Accessories
This Product is Discontinued
Fein
Oscillating Blade and File Kit, 3-51/64In (Discontinued)
Mfr # 35222952020
Zoro # G3955710
This Product is Discontinued
Key Features
- Size 1/8 in, 13/16 in, 3/8 in
- Application Deburring Metal and Sawing Wood, Plastic, Metal
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Overall Length 3 13/16 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 35222952020
- Zoro # G3955710
- UPC # 04014586392523
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 1/8 in, 13/16 in, 3/8 in |
Overall Length | 3 13/16 in |
Blade Length | 1 3/16 in |
Blade Width | 3/8 in, 13/16 in |
Details
Application | Deburring Metal and Sawing Wood, Plastic, Metal |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Number of Pieces | 3 |
Includes | (1) 3/8 in , (1) 13/16 in , (1) 1/8 in Blades |
Item | Cutting and Grout Removal Set |
Material | Carbide/Bi-Metal |
Primary Material Application | Metal, Plastic, Wood |
Blade Material | Bi-Metal, Carbide |
Connection Style | Starlock Plus |
Cutting Edge Style | Toothed Edge |
Number of Blades | 3 |
Maximum Oscillations per Minute | 19,500 |
Materials Cut | Metal, Plastics, Wood |
Case Included | Yes |
Direct Fit for Tool Brands | Fein |
Blade Type | Abrasive Grit, Plunge Cut |
Blade Shape | Straight |
Cut Style | Straight Cut |
Oscillating Tool Accessory Type | Cutting Blade, Grout Removal Blade |
Description
Cutting and Grout Removal Set, Blade Type Abrasive Grit, Plunge Cut, Connection Style Starlock Plus, Blade Shape Straight, Blade Material Bi-Metal, Carbide, Blade Width 3/8 in, 13/16 in, Blade Length 1 3/16 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Metal, Plastic, Wood, Materials Cut Metal, Plastics, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit for Tool Brands Fein, Case Included Yes, Number of Blades 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.