Shop All Oscillating Tool Accessories
Fein
Oscillating Blade, 3In, 3In L
Mfr # 63502118210
Zoro # G3955607
original price:
$31.45
4% off
new price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3 in
- Number of Pieces 1
- Material Carbide
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502118210
- Zoro # G3955607
- Country of Origin Poland
- Category Oscillating Tool Accessories
Dimensions
Size | 3 in |
Overall Length | 3 in |
Blade Diameter | 2 15/16 in |
Blade Width | 3 in |
Details
Number of Pieces | 1 |
Material | Carbide |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Item | Oscillating Tool Blade |
Application | Drywall, Fiberglass, Grout, Hardyboard |
Blade Shape | Round |
Primary Material Application | Grout |
Compatible with Adapter | Bosch, Fein |
Connection Style | Starlock |
Blade Material | Carbide Grit |
Maximum Oscillations per Minute | 19,500 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Type | Grout Removal |
Oscillating Tool Accessory Type | Grout Removal Blade |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 2 15/16 in, Blade Width 3 in, Overall Length 3 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Compatible with Adapter Bosch, Fein, Primary Material Application Grout, Application Drywall, Fiberglass, Grout, Hardyboard, Blade Material Carbide Grit, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 9/16" x 12" Hollow Socket (B-43315)
- CRESCENT 8" Heavy-Duty Diagonal Cutting Pliers - Bagged (5428CN)
- CHICAGO-LATROBE 118° 1/4 Reduced Shank Drill Chicago-Latrobe 239 Steam Oxide HSS RHS/RHC 3/8 (56324)
- CENTURY DRILL & TOOL drill bit 7/32 H/D CO 135 CD (26214)
- FEIN Saw Blade, 1-3/8 in. Size, 7-31/41 in. L (63502160260)
- FEIN Oscillating Segmented Blades, 3-3/8, PK5 (63502106230)
- FEIN E-CUT SAW BLD 1-3/8""10PC (63502236290)
- FEIN Hook Blade, Steel, 3/4In., PK2 (63903208010)
- FEIN Oscillating Round Saw Blades, 3-3/8In, PK2 (63502097220)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- FEIN Saw Blades, Bi-Metal, 1-3/4 in. Size, PK3 (63502152270)
- Fein Oscillating Tool Accessories