Shop All Oscillating Tool Accessories
Fein
Oscillating Blade, 3-9/16In, 3-9/16In L
Mfr # 63502170210
Zoro # G3955266
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-9/16 in
- Overall Length 3 9/16 in
- Application Drywall, Fiberglass, Grout, Hardyboard
- Number of Pieces 1
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502170210
- Zoro # G3955266
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 3-9/16 in |
Overall Length | 3 9/16 in |
Blade Width | 3 9/16 in |
Blade Diameter | 3 17/32 in |
Details
Application | Drywall, Fiberglass, Grout, Hardyboard |
Number of Pieces | 1 |
Material | Carbide |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Item | Oscillating Tool Blade |
Oscillating Tool Accessory Type | Grout Removal Blade |
Blade Type | Grout Removal |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Shape | Round |
Compatible with Adapter | Bosch, Fein |
Connection Style | Starlock Plus |
Primary Material Application | Grout |
Maximum Oscillations per Minute | 19,500 |
Blade Material | Carbide Grit |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 3 17/32 in, Blade Width 3 9/16 in, Overall Length 3 9/16 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock Plus, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Compatible with Adapter Bosch, Fein, Primary Material Application Grout, Application Drywall, Fiberglass, Grout, Hardyboard, Blade Material Carbide Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Scroll Saw Blade, Pinned, 36 TPI, PK6 (82935)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4614)
- RAPTOR Replacement Locating Pins, Steel (RWP-8-32)
- XCELITE Offset Screwdriver Set, Ratcheting, 19 pcs (XL70N)
- FEIN E Cut Universal Bi Metal Sl Blades 1 3/4 (63502223290)
- FEIN Sandpaper Zirconium Triangle 60 Grit Pac (63717244010)
- FEIN Blade, Diamond, 3 in. Size, 4-13/97 in. L (63502216210)
- FEIN Dust Extraction Set Fsc 500Qsl (92602095000)
- FEIN Oscillating Saw Blades, 13/16In, PK10 (63502183290)
- FEIN Dust Extraction Set For Blades Fsc 500qs (32133021010)
- VERSA TOOL 12Pcs Bi-Metal Oscillating Saw Blade Set King (MB3A3B3C3D) (MB-K4)
- Fein Oscillating Tool Accessories