Shop All Oscillating Tool Accessories
Fein
Oscillating Blade, 3-9/16In, 3-9/16In L
Mfr # 63502166210
Zoro # G3955309
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-9/16 in
- Number of Pieces 1
- Material Diamond
- Overall Length 3 9/16 in
- Application Cementuous Grout, Drywall, Fiberglass, Grout, Hardyboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502166210
- Zoro # G3955309
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 3-9/16 in |
Overall Length | 3 9/16 in |
Blade Diameter | 3 9/16 in |
Blade Width | 3 in |
Details
Number of Pieces | 1 |
Material | Diamond |
Item | Oscillating Tool Blade |
Application | Cementuous Grout, Drywall, Fiberglass, Grout, Hardyboard |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, 2626-22, 2626-22 48-11-1840, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, MX25EC-21, MX30EC-21, MX30EC-31, MXH180B, PS50BN, TM3010CX1, XMT03Z |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Material | Diamond Grit |
Blade Shape | Round |
Maximum Oscillations per Minute | 19,500 |
Oscillating Tool Accessory Type | Grout Removal Blade |
Connection Style | Starlock |
Primary Material Application | Cement Joints, Epoxy Resin, Marble |
Blade Type | Grout Removal |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 3 9/16 in, Blade Width 3 in, Overall Length 3 9/16 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Primary Material Application Cement Joints, Epoxy Resin, Marble, Application Cementuous Grout, Drywall, Fiberglass, Grout, Hardyboard, Blade Material Diamond Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/8in dia, 1-1/8in Cut L (20612516)
- WESTWARD Putty Knife, Stiff, 1-1/2", SS, Color: Black/Blue (46A919)
- GEARWRENCH 10 Piece 90-Tooth 12 Point SAE Combination Ratcheting Wrench Set (86958)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1456)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806129220)
- FEIN Oscillating Blades, 3/8, 3-51/64In L, PK3 (63502184270)
- FEIN Saw Blades, 1-3/8 in. Size, PK10 (63502160290)
- FEIN Oscillating Saw Blades, 1-3/8In, PK3 (63502126270)
- FEIN Oscillating Sanding Pad w/Paper, 4-1/2In (63806195210)
- FEIN Oscillating Blade, 3In, 3In L (63502118210)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806136220)
- Fein Oscillating Tool Accessories