Shop All Tool Storage Accessories
Fein
Organizer For 2" Cutter Sets
Mfr # 33998703480
Zoro # G5129084
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Organizer For 2" Cutter Sets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 33998703480
- Zoro # G5129084
- Country of Origin Germany
- Category Tool Storage Accessories
Details
Item | Organizer For 2" Cutter Sets |
Features | Organizer For 2" Cutter Sets |
Description
Organizer For 2 In. Cutter Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 150 MG)
- DIAMOND TILE TILE DRILL BIT 1/4"" DIAM (MB-65201)
- WILLIAMS Bahco 1000V Straight Knife (2820VP)
- WIDIA End Mill, 0.3125 in. Milling Dia., 5V0S (TM5V0S08003S)
- FEIN Insert Fmm Systainer (33904587000)
- FEIN Systainer Vbm Starlock Plus (33901146220)
- FEIN Plastic Box (33901119000)
- ERGODYNE Gray Canvas Tool Apron Extended Length (5705)
- HANSEN Socket Tray Set, Yellow, Plastic (92016)
- WELLER Crescent 17-1/2 in. L X 1/2 in. SAE Socket Rail 15 pc (CSR2)
- MILWAUKEE TOOL 1/4 in. Drive Socket Rail Clips (49-66-6739)
- Fein Tool Storage Accessories