Shop All Tool Storage Accessories
Fein
Organizer For 1" Cutter Sets
Mfr # 33998703460
Zoro # G5129933
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Organizer For 1" Cutter Sets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 33998703460
- Zoro # G5129933
- Country of Origin Germany
- Category Tool Storage Accessories
Details
Item | Organizer For 1" Cutter Sets |
Features | Organizer For 1" Cutter Sets |
Description
Organizer For 1 In. Cutter Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Quick-Change Carbide-Tipped Hole Cutter, 1-1/8" Stainless Steel Hole Saw with Tungsten Carbide Teeth (645-1-1/8)
- VAUGHAN MANUFACTURING 15-1/4 in. 24 oz. Commercial Ball Peen Hammer (15730)
- DRILL AMERICA 6.00mm -24.00mm Carbon Steel NC and NF Tap and Die Set (DWT45PC-MM-SET)
- EREM Tweezers Fine Point Antimagnetic (EROPOODSA)
- FEIN Systainer Vbm Starlock Plus (33901146220)
- FEIN Insert Fmm Systainer (33904587000)
- FEIN Plastic Box (33901119000)
- WESTWARD Storage Accesory, Silver, Zinc Alloy (61HP28)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Hi-Viz Yellow (38073)
- K-TOOL INTERNATIONAL Punches/Chisels Display Board (KTI0831)
- AMERICAN BUILT PRO Dividers, Gray for T1050 Tool Tote Tray - 6/Set (T1050-XD)
- Fein Tool Storage Accessories